Check Availability
  • TAMPER-PRUF SCREW 

    3/8"-16 Tamper Resistant Screw, 18-8 (304) Stainless Steel, 1" L, 5 PK

  • Item # 6LE96
  • Mfr. Model # 22410
3/8"-16 Tamper Resistant Screw, 18-8 (304) Stainless Steel, 1" L, 5 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6LE96
Mfr. Model # 22410
UNSPSC #31161504
Catalog Page 2102
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Tamper Resistant Screw
Machine Screw Head Type Button
Head Type Button
Material 18-8 (304) Stainless Steel
Length 1"
Drive Type Hex
Finish Plain
Dia./Thread Size 3/8"-16
Driver Size 7/32"
Head Dia. 0.636-0.656"
Head Height 0.185-0.199"
Meets/Exceeds ANSI/ASME B18.6.3
Package Quantity 5
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms