Check Availability
  • Sheet Metal Screws
  • TAMPER-PRUF SCREW 

    #1/4-10 x 3/4" Zinc-Plated Case Hardened Steel Thread Forming Screw with Pan Head Type, 50 PK

  • Item # 5JU23
  • Mfr. Model # 462300
#1/4-10 x 3/4" Zinc-Plated Case Hardened Steel Thread Forming Screw with Pan Head Type, 50 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5JU23
Mfr. Model # 462300
UNSPSC #31161506
Catalog Page 2105
Shipping Weight 0.7 lbs
Country of Origin USA *
Item Thread Forming Screw
Head Type Pan
Material Case Hardened Steel
Finish Zinc-Plated
System of Measurement Inch
Size #1/4-10
Length 3/4"
Drive Type Torxplus
Driver Size IP30
Head Dia. 0.492"
Head Height 0.175"
Application Plastics and Sheet Metal
Meets/Exceeds ANSI/ASME B18.6.3 and SAE J933
Package Quantity 50
* This product's country of origin is subject to change

Welcome Sign In