Check Availability
  • Sheet Metal Screws
  • TAMPER-PRUF SCREW 

    #12 x 3/4" Plain 18-8 Stainless Steel Tamper Resistant Screw with Round Head Type, 50 PK

  • Item # 5JA49
  • Mfr. Model # 151394
#12 x 3/4" Plain 18-8 Stainless Steel Tamper Resistant Screw with Round Head Type, 50 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5JA49
Mfr. Model # 151394
UNSPSC #31161506
Catalog Page 2105
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Tamper Resistant Screw
Head Type Round
Material 18-8 Stainless Steel
Finish Plain
System of Measurement Inch
Size #12
Length 3/4"
Drive Type One-Way
Driver Size #12
Head Dia. 0.382-0.408"
Head Height 0.139-0.153"
Meets/Exceeds ANSI/ASME B18.6.4
Package Quantity 50
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In