Check Availability
  • TAMPER-PRUF SCREW 

    3/4" 18-8 Stainless Steel Tamper Resistant Screw with Pan Head Type and Plain Finish, 25 PK

  • Item # 5JA25
  • Mfr. Model # 121640
3/4" 18-8 Stainless Steel Tamper Resistant Screw with Pan Head Type and Plain Finish, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5JA25
Mfr. Model # 121640
UNSPSC #31161506
Catalog Page 2103
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Tamper Resistant Screw
Head Type Pan
Material 18-8 Stainless Steel
Finish Plain
System of Measurement Inch
Size #14
Length 3/4"
Drive Type Spanner
Driver Size #14
Head Dia. 0.473-0.492"
Head Height 0.130-0.144"
Meets/Exceeds ANSI/ASME B18.6.4
Package Quantity 25
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms