Check Availability
  • TAMPER-PRUF SCREW 

    #10-32 Tamper Resistant Screw, 18-8 (304) Stainless Steel, 3/8" L, 25 PK

  • Item # 6LE79
  • Mfr. Model # 22150
#10-32 Tamper Resistant Screw, 18-8 (304) Stainless Steel, 3/8" L, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6LE79
Mfr. Model # 22150
UNSPSC #31161504
Catalog Page 2102
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Tamper Resistant Screw
Machine Screw Head Type Button
Head Type Button
Material 18-8 (304) Stainless Steel
Length 3/8"
Drive Type Hex
Finish Plain
Dia./Thread Size #10-32
Driver Size 5/32"
Head Dia. 0.347-0.361"
Head Height 0.091-0.101"
Meets/Exceeds ANSI/ASME B18.6.3
Package Quantity 25
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms