Check Availability
  • TAMPER-PRUF SCREW 

    #10-16 x 1" Plain 410 Stainless Steel Tamper Resistant Screw with Pan Head Type, 25 PK

  • Item # 5JU51
  • Mfr. Model # 490340
#10-16 x 1" Plain 410 Stainless Steel Tamper Resistant Screw with Pan Head Type, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5JU51
Mfr. Model # 490340
UNSPSC #31161506
Catalog Page 2105
Shipping Weight 0.2 lbs
Country of Origin Taiwan *
Item Tamper Resistant Screw
Head Type Pan
Material 410 Stainless Steel
Finish Plain
System of Measurement Inch
Size #10-16
Length 1"
Drive Type Pin-In Torx, Self-Drilling
Driver Size T25
Head Dia. 0.373"
Head Height 0.133"
Meets/Exceeds ANSI/ASME B18.6.4
Package Quantity 25
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In