Check Availability
  • TAMPER-PRUF SCREW 

    #8-16 x 1/4" Zinc-Plated Case Hardened Steel Thread Forming Screw with Pan Head Type, 100 PK

  • Item # 5JU13
  • Mfr. Model # 461300
#8-16 x 1/4" Zinc-Plated Case Hardened Steel Thread Forming Screw with Pan Head Type, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5JU13
Mfr. Model # 461300
UNSPSC #31161506
Catalog Page 2105
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Thread Forming Screw
Head Type Pan
Material Case Hardened Steel
Finish Zinc-Plated
System of Measurement Inch
Size #8-16
Length 1/4"
Drive Type Torxplus
Driver Size IP20
Head Dia. 0.322"
Head Height 0.115"
Application Plastics and Sheet Metal
Meets/Exceeds ANSI/ASME B18.6.3 and SAE J933
Package Quantity 100
* This product's country of origin is subject to change

Welcome Sign In