Check Availability
  • TAMPER-PRUF SCREW 

    1/4" Case Hardened Steel Thread Forming Screw with Pan Head Type and Zinc-Plated Finish, 100 PK

  • Item # 5JE96
  • Mfr. Model # 460600
1/4" Case Hardened Steel Thread Forming Screw with Pan Head Type and Zinc-Plated Finish, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5JE96
Mfr. Model # 460600
UNSPSC #31161506
Catalog Page 2103
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Thread Forming Screw
Head Type Pan
Material Case Hardened Steel
Finish Zinc-Plated
System of Measurement Inch
Size #4-20
Length 1/4"
Drive Type Torxplus
Driver Size IP10
Head Dia. 0.219"
Head Height 0.080"
Application Plastics and Sheet Metal
Meets/Exceeds ANSI/ASME B18.6.3 and SAE J933
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions