Check Availability
  • TAMPER-PRUF SCREW 

    1/4"-20 Tamper Resistant Screw, 18-8 Stainless Steel, 1" L, 10 PK

  • Item # 6LE39
  • Mfr. Model # 91270
1/4"-20 Tamper Resistant Screw, 18-8 Stainless Steel, 1" L, 10 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6LE39
Mfr. Model # 91270
UNSPSC #31161504
Catalog Page 2102
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Tamper Resistant Screw
Machine Screw Head Type Button
Head Type Button
Material 18-8 Stainless Steel
Length 1"
Drive Type Torx
Finish Plain
Dia./Thread Size 1/4"-20
Driver Size T27
Head Dia. 0.419-0.437"
Head Height 0.122-0.132"
Meets/Exceeds ANSI/ASME B18.6.3
Package Quantity 10
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms