Check Availability
  • TAMPER-PRUF SCREW 

    1/4"-20 Machine Screw, Carbon Steel, 1" L, 100 PK

  • Item # 5JB67
  • Mfr. Model # 400360
1/4"-20 Machine Screw, Carbon Steel, 1" L, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5JB67
Mfr. Model # 400360
UNSPSC #31161504
Shipping Weight 1.4 lbs
Country of Origin USA *
Item Machine Screw
Machine Screw Head Type Button
Head Type Button
Material Carbon Steel
Length 1"
Drive Type Torx
Finish Zinc Plated
Dia./Thread Size 1/4"-20
Driver Size T27
Head Dia. 0.437"
Head Height 0.101"
Meets/Exceeds ANSI/ASME B18.6.3
Package Quantity 100
System of Measurement Inch
* This product's country of origin is subject to change

Welcome Sign In