Check Availability
  • TAMPER-PRUF SCREW 

    #4-20 x 1/4" Plain 18-8 Stainless Steel Thread Forming Screw with Pan Head Type, 50 PK

  • Item # 5JE80
  • Mfr. Model # 450600
#4-20 x 1/4" Plain 18-8 Stainless Steel Thread Forming Screw with Pan Head Type, 50 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5JE80
Mfr. Model # 450600
UNSPSC #31161506
Catalog Page 2105
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Thread Forming Screw
Head Type Pan
Material 18-8 Stainless Steel
Finish Plain
System of Measurement Inch
Size #4-20
Length 1/4"
Drive Type Torxplus
Driver Size IP10
Head Dia. 0.219"
Head Height 0.080"
Application Plastics and Sheet Metal
Meets/Exceeds ANSI/ASME B18.6.3 and SAE J933
Package Quantity 50
* This product's country of origin is subject to change

Welcome Sign In