Check Availability
  • TAMPER-PRUF SCREW 

    1/2" 18-8 Stainless Steel Tamper Resistant Screw with Round Head Type and Plain Finish, 50 PK

  • Item # 5JA38
  • Mfr. Model # 151320
1/2" 18-8 Stainless Steel Tamper Resistant Screw with Round Head Type and Plain Finish, 50 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5JA38
Mfr. Model # 151320
UNSPSC #31161506
Catalog Page 2103
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Tamper Resistant Screw
Head Type Round
Material 18-8 Stainless Steel
Finish Plain
System of Measurement Inch
Size #8
Length 1/2"
Drive Type One-Way
Driver Size #8
Head Dia. 0.287-0.309"
Head Height 0.107-0.120"
Meets/Exceeds ANSI/ASME B18.6.4
Package Quantity 50
* This product's country of origin is subject to change

Compliance and Restrictions