Check Availability
  • TAMPER-PRUF SCREW 

    #14 x 1-1/2" Zinc-Plated Steel Tamper Resistant Screw with Round Head Type, 50 PK

  • Item # 5JA77
  • Mfr. Model # 151250
#14 x 1-1/2" Zinc-Plated Steel Tamper Resistant Screw with Round Head Type, 50 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5JA77
Mfr. Model # 151250
UNSPSC #31161506
Catalog Page 2105
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Tamper Resistant Screw
Head Type Round
Material Steel
Finish Zinc-Plated
System of Measurement Inch
Size #14
Length 1-1/2"
Drive Type One-Way
Driver Size #14
Head Dia. 0.443-0.472"
Head Height 0.160-0.175"
Meets/Exceeds ANSI/ASME B18.6.10
Package Quantity 50
* This product's country of origin is subject to change

Welcome Sign In