Check Availability
  • TAMPER-PRUF SCREW 

    1-1/2" Steel Tamper Resistant Screw with Round Head Type and Zinc-Plated Finish, 100 PK

  • Item # 5JA73
  • Mfr. Model # 151150
1-1/2" Steel Tamper Resistant Screw with Round Head Type and Zinc-Plated Finish, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5JA73
Mfr. Model # 151150
UNSPSC #31161506
Catalog Page 2103
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Tamper Resistant Screw
Head Type Round
Material Steel
Finish Zinc-Plated
System of Measurement Inch
Size #10
Length 1-1/2"
Drive Type One-Way
Driver Size #10
Head Dia. 0.334-0.359"
Head Height 0.123-0.137"
Meets/Exceeds ANSI/ASME B18.6.10
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions