This item has been discontinued.  For alternate products call 1-800-217-6872.

  • TALON TRAX 

    Men's Over-the-Calf Outdoor Socks, Gray/White, 1 PR

  • Item # 3ZGC9
  • Mfr. Model # 3ZGC9
Men's Over-the-Calf Outdoor Socks, Gray/White, 1 PR

Technical Specifications

Item # 3ZGC9
Mfr. Model # 3ZGC9
UNSPSC #46181605
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Outdoor Socks
Height Over-the-Calf
Gender Men's
Size L
Fits Shoe Size 9 to 11-1/2
Color Gray/White
Material Worsted Wool, Acrylic, Nylon
Features Stretch Ribbing on Cuff and Leg, Flat Toe Seam, Fully Thermolined
Sold As 1 Pair
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In