Check Availability
  • TALON TRAX 

    17"H Men's Overboots, Plain Toe Type, Rubber Upper Material, Yellow/Black, Fits Shoe Size 10

  • Item # 4T271
  • Mfr. Model # 4T271
  • (1)
17"H Men's Overboots, Plain Toe Type, Rubber Upper Material, Yellow/Black, Fits Shoe Size 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

TALON TRAX™ 17"H heavy-gauge rubber boots are 100% waterproof. The nonconductive adjustable top strap helps give a snug fit. Raised diamond texture on toe cap with cleated outsole for traction.
Show More Close
 

Technical Specifications

Item # 4T271
Mfr. Model # 4T271
UNSPSC #46181606
Catalog Page 1743
Shipping Weight 4.6 lbs
Country of Origin China *
Item Overboots
Typical Overboot/Overshoe Application General Use
Rubber Boot Style Knee
Footwear Sole Pattern Cleated
Toe Type Plain
Footwear Closure Type Pull On
Color Yellow/Black
Fits Shoe Size 10
Boot Height 17"
Gender Men's
Metatarsal Guard No
Size 10
Waterproof Yes
Upper Material Rubber
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms