Check Availability
  • TALON TRAX 

    15"H Men's Knee Boots, Steel Toe Type, PVC Upper Material, White, Size 9

  • Item # 45DZ26
  • Mfr. Model # 45DZ26
15"H Men's Knee Boots, Steel Toe Type, PVC Upper Material, White, Size 9
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Comfortable, heavy-duty PVC boots are resistant to ammonium hydroxide, industrial detergents, lactic acid, milk, and sodium hydroxide. Contoured comfort insole for arch support. Height is adjustable with cut-off bands, while the outsole is designed for maximum surface area contact and slip resistance. Features self-cleaning lug draft angles and rolled heel extension.
Show More Close
 

Technical Specifications

Item # 45DZ26
Mfr. Model # 45DZ26
UNSPSC #46181604
Catalog Page 1739
Shipping Weight 5.35 lbs
Country of Origin USA *
Item Knee Boots
Rubber Boot Style Knee
Toe Type Steel
Color White
Footwear Sole Pattern Lug
Insulated No
Size 9
Footwear Width E
Style Number 70665
Gender Men's
Boot Height 15"
Footwear Closure Type Pull On
For Outdoor Traction Yes
Insulation Type None
Metatarsal Guard No
Standards ASTM F2413-05
Waterproof Yes
Typical Rubber Boot Application Mild Chemical Resistant
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms