Check Availability
  • TALBOYS 

    Thermal Block,24x1.5mL Tubes

  • Item # 23ZA40
  • Mfr. Model # 980TAMTB15
Thermal Block,24x1.5mL Tubes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23ZA40
Mfr. Model # 980TAMTB15
UNSPSC #41102422
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Thermal Block
Material Anodized Aluminum
For Use With 24x1.5mL Tubes
Temp. Range (C) Ambient - 13 Degrees to 100 Degrees
Max. Temp. (C) 100 Degrees
Range Ambient - 13 Degrees to 100 Degrees C
Width 5.7"
Base Material Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms