Check Availability
  • TALBOYS 

    Talboys Zig Zag Paddle 1/4 X 12

  • Item # 16U140
  • Mfr. Model # 160
Talboys Zig Zag Paddle 1/4 X 12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16U140
Mfr. Model # 160
UNSPSC #41103816
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Zig-Zag Paddle
For Use With Overhead Mixers
Shaft Dia. 1/4"
Shaft Length 12"
Material Stainless Steel
Blade Dia. 2.5"
Manufacturers Warranty Length 2 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.