Check Availability
  • TALBOYS 

    Talboys U-Shaped Cast Iron Base Only

  • Item # 16U088
  • Mfr. Model # 916385
Talboys U-Shaped Cast Iron Base Only
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16U088
Mfr. Model # 916385
UNSPSC #41103816
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Support Base
For Use With Support Rods-Not 110A Style
Manufacturers Warranty Length 2 yr.
* This product's country of origin is subject to change

Compliance and Restrictions