Check Availability
  • TALBOYS 

    Talboys Prop Paddle 2 Dia 5/16X36

  • Item # 16U106
  • Mfr. Model # 151XXXL
Talboys Prop Paddle 2 Dia 5/16X36
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16U106
Mfr. Model # 151XXXL
UNSPSC #41103816
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Propeller Paddle
For Use With Overhead Mixers
Shaft Dia. 5/16"
Shaft Length 36"
Material Stainless Steel
Blade Dia. 2"
Manufacturers Warranty Length 2 yr.
* This product's country of origin is subject to change

Compliance and Restrictions