Check Availability
  • TALBOYS 

    Talboys Prop Paddle 2 Dia 1/4X36 Ptfe

  • Item # 16U098
  • Mfr. Model # 150XXXLT
Talboys Prop Paddle 2 Dia 1/4X36 Ptfe
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16U098
Mfr. Model # 150XXXLT
UNSPSC #41103816
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Propeller Paddle
For Use With Overhead Mixers
Shaft Dia. 1/4"
Shaft Length 36"
Material PTFE Coated Stainless Steel
Blade Dia. 2"
Manufacturers Warranty Length 2 yr.
* This product's country of origin is subject to change

Compliance and Restrictions