Check Availability
  • TALBOYS 

    Talboys Chain Paddle 3/8 X 18

  • Item # 16U138
  • Mfr. Model # 157L
Talboys Chain Paddle 3/8 X 18
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16U138
Mfr. Model # 157L
UNSPSC #41103816
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Chain Paddle
For Use With Overhead Mixers
Shaft Dia. 3/8"
Shaft Length 18"
Material Stainless Steel
Blade Dia. 4"
Manufacturers Warranty Length 2 yr.
* This product's country of origin is subject to change

Compliance and Restrictions