Check Availability
  • TALBOYS 

    Support, Frame Kit, 11.02" Jaw

  • Item # 16Y429
  • Mfr. Model # 916249
Support, Frame Kit, 11.02" Jaw
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16Y429
Mfr. Model # 916249
UNSPSC #41104812
Shipping Weight 0.5 lbs
Country of Origin USA *
Type - Clamp, Stand, Support Frame Kit
Item - Clamp, Stand, Support Support
Length .5
Max. Jaw Opening 11.02"
Material Stainless Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms