Check Availability
  • TALBOYS 

    Support,Frame Kit,Stainless Steel

  • Item # 16Y402
  • Mfr. Model # 916193
Support,Frame Kit,Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16Y402
Mfr. Model # 916193
UNSPSC #41104812
Shipping Weight 13.0 lbs
Country of Origin USA *
Type - Clamp, Stand, Support Frame Kit
Item - Clamp, Stand, Support Support
Material Stainless Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms