This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • TALBOYS 

    Support, Frame Rod, 6" L, Nickel Plated

  • Item # 16Y356
  • Mfr. Model # 916142
Support, Frame Rod, 6" L, Nickel Plated

See alternate products available online.

Technical Specifications

Item # 16Y356
Mfr. Model # 916142
UNSPSC #41104812
Shipping Weight 0.5 lbs
Country of Origin USA *
Type - Clamp, Stand, Support Frame Rod
Item - Clamp, Stand, Support Support
Length 6"
Material Nickel Plated
* This product's country of origin is subject to change

Compliance and Restrictions