This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • TALBOYS 

    Stand, Multipurpose, 3.03" Jaw

  • Item # 16R173
  • Mfr. Model # 980429
Stand, Multipurpose, 3.03" Jaw

See alternate products available online.

Technical Specifications

Item # 16R173
Mfr. Model # 980429
UNSPSC #41122413
Shipping Weight 0.5 lbs
Country of Origin USA *
Type - Clamp, Stand, Support Multipurpose
Item - Clamp, Stand, Support Stand
Max. Jaw Opening 3.03"
Material Stainless Steel
Includes Mounting Screws
Max. Capacity 250mL
* This product's country of origin is subject to change

Welcome Sign In