This item has been discontinued.  For alternate products call 1-800-217-6872.

  • TALBOYS 

    Square Hot Plate Stirrer; 5° to 400°; Aluminum

  • Item # 16U284
  • Mfr. Model # 984TA7AHSUSC
Square Hot Plate Stirrer; 5° to 400°; Aluminum

Technical Specifications

Item # 16U284
Mfr. Model # 984TA7AHSUSC
UNSPSC #41102423
Shipping Weight 12.0 lbs
Country of Origin USA *
Hot Plate Item Hot Plate Stirrer
Temp. Range (C) 5 Degrees to 400 Degrees
Temp. Range (F) 41 Degrees to 752 Degrees
Plate Length 7"
Plate Width 7"
Plate Shape Square
Plate Material Aluminum
Load Capacity - Metric 2.5L
Overall Height 4.3"
Overall Length 14.8"
Overall Width 9.9"
Number of Stirring Positions 1
Variable Speed Yes
Speed 60 to 1600 rpm
Auto Shutoff Yes
Includes Timer Yes
Voltage 120
Amps 8.3
Watts 1000
Standards TUV
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In