Check Availability
  • TALBOYS 

    Square Hot Plate Stirrer; 5° to 400°; Aluminum

  • Item # 16U275
  • Mfr. Model # 984TA4AHSUSA
Square Hot Plate Stirrer; 5° to 400°; Aluminum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16U275
Mfr. Model # 984TA4AHSUSA
UNSPSC #41102423
Shipping Weight 6.0 lbs
Country of Origin USA *
Hot Plate Item Hot Plate Stirrer
Temp. Range (C) 5 Degrees to 400 Degrees
Temp. Range (F) 41 Degrees to 752 Degrees
Plate Length 4"
Plate Width 4"
Plate Shape Square
Plate Material Aluminum
Load Capacity - Metric 600mL
Overall Height 4.3"
Overall Length 10.8"
Overall Width 6.6"
Number of Stirring Positions 1
Variable Speed Yes
Speed 60 to 1600 rpm
Auto Shutoff Yes
Includes Timer No
Voltage 120
Amps 3.3
Watts 400
Standards TUV
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms