This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • TALBOYS 

    Square Hot Plate Stirrer; 0° to 400°; Aluminum

  • Item # 38HV69
  • Mfr. Model # 984TA5AHSUS
Square Hot Plate Stirrer; 0° to 400°; Aluminum

See alternate products available online.

Technical Specifications

Item # 38HV69
Mfr. Model # 984TA5AHSUS
UNSPSC #41102406
Shipping Weight 6.0 lbs
Country of Origin USA *
Hot Plate Item Hot Plate Stirrer
Temp. Range (C) 0 Degrees to 400 Degrees
Temp. Range (F) 32 Degrees to 752 Degrees
Plate Length 5"
Plate Width 5"
Plate Shape Square
Plate Material Aluminum
Load Capacity - English 8.3 lb.
Load Capacity - Metric 1L
Overall Height 4.9"
Overall Length 7.9"
Overall Width 6"
Number of Stirring Positions 1
Variable Speed Yes
Speed 100 to 1200 rpm
Auto Shutoff Yes
Includes Timer No
Voltage 120
Amps 6
Watts 430
Standards TUV
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms