Check Availability
  • TALBOYS 

    Square Hot Plate; 5° to 400°; Aluminum

  • Item # 26WA26
  • Mfr. Model # 984TA0AHPEUP
Square Hot Plate; 5° to 400°; Aluminum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26WA26
Mfr. Model # 984TA0AHPEUP
UNSPSC #41102406
Shipping Weight 6.0 lbs
Country of Origin USA *
Hot Plate Item Hot Plate
Temp. Range (C) 5 Degrees to 400 Degrees
Temp. Range (F) 41 Degrees to 752 Degrees
Plate Length 10"
Plate Width 10"
Plate Shape Square
Plate Material Aluminum
Load Capacity - Metric 6L
Overall Height 4.3"
Overall Length 17.9"
Overall Width 13"
Variable Speed Yes
Speed 60 to 1600 rpm
Auto Shutoff Yes
Includes Timer Yes
Voltage 230
Amps 6.7
Watts 1550
Standards CE
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms