Check Availability
  • TALBOYS 

    Square Hot Plate; 5° to 400°; Aluminum

  • Item # 26WA05
  • Mfr. Model # 984TA7AHPEUP
Square Hot Plate; 5° to 400°; Aluminum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26WA05
Mfr. Model # 984TA7AHPEUP
UNSPSC #41102406
Shipping Weight 12.0 lbs
Country of Origin USA *
Hot Plate Item Hot Plate
Temp. Range (C) 5 Degrees to 400 Degrees
Temp. Range (F) 41 Degrees to 752 Degrees
Plate Length 7"
Plate Width 7"
Plate Shape Square
Plate Material Aluminum
Load Capacity - Metric 2.5L
Overall Height 4.3"
Overall Length 14.8"
Overall Width 9.9"
Variable Speed Yes
Speed 60 to 1600 rpm
Auto Shutoff Yes
Includes Timer Yes
Voltage 230
Amps 4.4
Watts 1000
Standards CE
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms