Check Availability
  • TALBOYS 

    Square Hot Plate; 5° to 400°; Aluminum

  • Item # 16U282
  • Mfr. Model # 984TA7AHPUSP
Square Hot Plate; 5° to 400°; Aluminum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16U282
Mfr. Model # 984TA7AHPUSP
UNSPSC #41102406
Shipping Weight 12.0 lbs
Country of Origin USA *
Hot Plate Item Hot Plate
Temp. Range (C) 5 Degrees to 400 Degrees
Temp. Range (F) 41 Degrees to 752 Degrees
Plate Length 7"
Plate Width 7"
Plate Shape Square
Plate Material Aluminum
Load Capacity - Metric 2.5L
Overall Height 4.3"
Overall Length 14.8"
Overall Width 9.9"
Variable Speed No
Auto Shutoff Yes
Includes Timer Yes
Voltage 120
Amps 7.9
Watts 950
Standards TUV
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close