Check Availability
  • TALBOYS 

    Square Hot Plate; 0° to 400°; Aluminum

  • Item # 38HV72
  • Mfr. Model # 984TA5AHPEU
Square Hot Plate; 0° to 400°; Aluminum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38HV72
Mfr. Model # 984TA5AHPEU
UNSPSC #41102406
Shipping Weight 4.0 lbs
Country of Origin USA *
Hot Plate Item Hot Plate
Temp. Range (C) 0 Degrees to 400 Degrees
Temp. Range (F) 32 Degrees to 752 Degrees
Plate Length 5"
Plate Width 5"
Plate Shape Square
Plate Material Aluminum
Load Capacity - English 8.3 lb.
Load Capacity - Metric 1L
Overall Height 4.9"
Overall Length 7.9"
Overall Width 6"
Variable Speed No
Auto Shutoff Yes
Includes Timer No
Voltage 230
Amps 2.5
Watts 430
Standards CE
* This product's country of origin is subject to change

Compliance and Restrictions