This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • TALBOYS 

    Shaker, Orbital, Load Capacity: 150 lb., 15 to 300 rpm, Ambient 5° to 65°

  • Item # 26WA72
  • Mfr. Model # 980427
Shaker, Orbital, Load Capacity: 150 lb., 15 to 300 rpm, Ambient 5° to 65°

See alternate products available online.

Technical Specifications

Item # 26WA72
Mfr. Model # 980427
UNSPSC #41103811
Shipping Weight 230.0 lbs
Country of Origin USA *
Item - Lab Shakers Shaker
Movement Type - Lab Shakers Orbital
Load Capacity 150 lb.
Speed Range 15 to 300 rpm
Operating Temp. Range Ambient 5 Degrees to 65 Degrees
Number of Platforms 0
Hazardous Location No
Plug Style - Lab Equipment European
Amps 5
Hz 50/60
Voltage 230
Overall Depth 28"
Overall Height 7"
Overall Width 26.6"
* This product's country of origin is subject to change

Compliance and Restrictions