Check Availability
  • TALBOYS 

    Shaker, Vortex Mixer, 1200 to 2400 rpm, Ambient 5° to 65°

  • Item # 26WA57
  • Mfr. Model # 945008
Shaker, Vortex Mixer, 1200 to 2400 rpm, Ambient 5° to 65°
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26WA57
Mfr. Model # 945008
UNSPSC #41103801
Shipping Weight 42.0 lbs
Country of Origin USA *
Item - Lab Shakers Shaker
Movement Type - Lab Shakers Vortex Mixer
Speed Range 1200 to 2400 rpm
Operating Temp. Range Ambient 5 Degrees to 65 Degrees
Number of Platforms 0
Hazardous Location No
Plug Style - Lab Equipment European
Amps 1
Hz 50/60
Voltage 230
Overall Depth 9.5"
Overall Height 16"
Overall Width 15.1"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms