Check Availability
  • TALBOYS 

    Shaker, Orbital, Load Capacity: 8 lb., 100 to 1200 rpm, Ambient 5° to 65°

  • Item # 26WA19
  • Mfr. Model # 980174
Shaker, Orbital, Load Capacity: 8 lb., 100 to 1200 rpm, Ambient 5° to 65°
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26WA19
Mfr. Model # 980174
UNSPSC #41103811
Shipping Weight 25.0 lbs
Country of Origin USA *
Item - Lab Shakers Shaker
Movement Type - Lab Shakers Orbital
Load Capacity 8 lb.
Speed Range 100 to 1200 rpm
Operating Temp. Range Ambient 5 Degrees to 65 Degrees
Number of Platforms 0
Hazardous Location No
Plug Style - Lab Equipment European
Amps 5
Hz 50/60
Voltage 230
Overall Depth 17"
Overall Height 4"
Overall Width 11"
* This product's country of origin is subject to change

Compliance and Restrictions