Check Availability
  • TALBOYS 

    Shaker, Incubating, 100 to 1200 rpm, Ambient 5° to 65°

  • Item # 16R085
  • Mfr. Model # 980180
Shaker, Incubating, 100 to 1200 rpm, Ambient 5° to 65°
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16R085
Mfr. Model # 980180
UNSPSC #41103813
Shipping Weight 29.25 lbs
Country of Origin USA *
Item - Lab Shakers Shaker
Movement Type - Lab Shakers Incubating
Speed Range 100 to 1200 rpm
Operating Temp. Range Ambient 5 Degrees to 65 Degrees
Number of Platforms 0
Hazardous Location No
Plug Style - Lab Equipment Standard
Amps 5
Hz 50/60
Voltage 120
Overall Depth 17"
Overall Height 7.75"
Overall Width 11"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms