This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • TALBOYS 

    Shaker, Orbital, Load Capacity: 50 lb., 25 to 500 rpm, Ambient 5° to 65°

  • Item # 16R075
  • Mfr. Model # 980410
Shaker, Orbital, Load Capacity: 50 lb., 25 to 500 rpm, Ambient 5° to 65°

See alternate products available online.

Technical Specifications

Item # 16R075
Mfr. Model # 980410
UNSPSC #41103811
Shipping Weight 109.0 lbs
Country of Origin USA *
Item - Lab Shakers Shaker
Movement Type - Lab Shakers Orbital
Load Capacity 50 lb.
Speed Range 25 to 500 rpm
Operating Temp. Range Ambient 5 Degrees to 65 Degrees
Number of Platforms 0
Hazardous Location No
Plug Style - Lab Equipment Standard
Amps 5
Hz 50/60
Voltage 120
Overall Depth 23.5"
Overall Height 6"
Overall Width 27"
* This product's country of origin is subject to change

Compliance and Restrictions