Check Availability
  • TALBOYS 

    Sand Bath,4 Block Unit

  • Item # 16Y509
  • Mfr. Model # 949135
Sand Bath,4 Block Unit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16Y509
Mfr. Model # 949135
UNSPSC #41102422
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Sand Bath
Material Stainless Steel
Height 2.5
Width 7.5
Depth 5.8
Compliance For 4 Block Unit
* This product's country of origin is subject to change

Compliance and Restrictions