Check Availability
  • TALBOYS 

    Round Hot Plate; 5° to 400°; Aluminum; 4.5"

  • Item # 16U318
  • Mfr. Model # 953203
Round Hot Plate; 5° to 400°; Aluminum; 4.5"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16U318
Mfr. Model # 953203
UNSPSC #41102406
Shipping Weight 4.1 lbs
Country of Origin USA *
Hot Plate Item Hot Plate
Temp. Range (C) 5 Degrees to 400 Degrees
Temp. Range (F) 41 Degrees to 752 Degrees
Plate Dia. 4.5"
Plate Shape Round
Plate Material Aluminum
Load Capacity - Metric 1L
Overall Height 5.4"
Overall Length 6.5"
Overall Width 5.75"
Variable Speed No
Auto Shutoff Yes
Includes Timer No
Voltage 120
Amps 6
Watts 565
Standards TUV
* This product's country of origin is subject to change

Compliance and Restrictions