Check Availability
  • TALBOYS 

    Prop Paddle 3.5 Dia 5/16X12 Shaft Ptfe

  • Item # 16U108
  • Mfr. Model # 152T
Prop Paddle 3.5 Dia 5/16X12 Shaft Ptfe
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16U108
Mfr. Model # 152T
UNSPSC #41103816
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Propeller Paddle
For Use With Overhead Mixers
Shaft Dia. 5/16"
Shaft Length 12"
Material PTFE Coated Stainless Steel
Blade Dia. 3.5"
Manufacturers Warranty Length 2 yr.
* This product's country of origin is subject to change

Compliance and Restrictions