Check Availability
  • TALBOYS 

    Prop Blade Only 1 Dia 1/4 Shaft Bush

  • Item # 16U116
  • Mfr. Model # 987406
Prop Blade Only 1 Dia 1/4 Shaft Bush
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16U116
Mfr. Model # 987406
UNSPSC #41103816
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Propeller Blade
For Use With Propeller Shafts & Shafts
Shaft Dia. 1/4"
Material Stainless Steel
Blade Dia. 1"
Manufacturers Warranty Length 2 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.