Check Availability
  • TALBOYS 

    Overhead Mixer, 14.7 Ncm, HP: 1/30, 1600 rpm

  • Item # 9NTM8
  • Mfr. Model # 107
Overhead Mixer, 14.7 Ncm, HP: 1/30, 1600 rpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9NTM8
Mfr. Model # 107
UNSPSC #48101608
Shipping Weight 6.35 lbs
Country of Origin USA *
Item Overhead Mixer
Maximum Torque 14.7 Ncm
HP 1/30
Operating Speed 1600 rpm
Mixing Speed Type Fixed
Voltage 120
Reversible No
Plug Style - Lab Equipment Standard
Through Shaft No
Overall Height 4"
Overall Length 5.5"
Overall Width 5.5"
Amps 1.2
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms