Check Availability
  • TALBOYS 

    Modular Block, 24 x 10 mm Test Tube

  • Item # 16Y483
  • Mfr. Model # 949102
Modular Block, 24 x 10 mm Test Tube
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16Y483
Mfr. Model # 949102
UNSPSC #41102422
Shipping Weight 3.5 lbs
Country of Origin USA *
Item Modular Block
Material Aluminum
Height 2
Width 3
Depth 3.75
Compliance For 10 mm Test Tube
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.