Check Availability
  • TALBOYS 

    Magnetic Stirrer, Square, Aluminum, 1L, 100 to 1200 rpm, Analog Display, 230 Volts

  • Item # 38HV67
  • Mfr. Model # 984TA5ASTEU
Magnetic Stirrer, Square, Aluminum, 1L, 100 to 1200 rpm, Analog Display, 230 Volts
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 38HV67
Mfr. Model # 984TA5ASTEU
UNSPSC #41121802
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Magnetic Stirrer
Plate Shape Square
Plate Length 5"
Plate Width 5"
Plate Material Aluminum
Load Capacity - Metric 1L
Speed Range 100 to 1200 rpm
Number of Stirring Positions 1
Voltage 230
Display Analog
Amps 0.25
Watts 20
Includes Timer No
Operating Temp. Range 5 Degrees to 40 Degrees C
Overall Height 4.9"
Overall Length 7.9"
Overall Width 6"
Plug Style - Lab Equipment European
Variable Speed Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms