Check Availability
  • TALBOYS 

    Magnetic Stirrer, Square, Glass Filled Nylon, 400mL, 60 to 1400 rpm, Digital Display, 230 Volts

  • Item # 26WA48
  • Mfr. Model # 986361
Magnetic Stirrer, Square, Glass Filled Nylon, 400mL, 60 to 1400 rpm, Digital Display, 230 Volts
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26WA48
Mfr. Model # 986361
UNSPSC #41122401
Shipping Weight 14.75 lbs
Country of Origin USA *
Item Magnetic Stirrer
Plate Shape Square
Plate Length 12.5"
Plate Width 11"
Plate Material Glass Filled Nylon
Load Capacity - Metric 400mL
Speed Range 60 to 1400 rpm
Number of Stirring Positions 6
Voltage 230
Display Digital
Amps 0.65
Watts 85
Includes Timer Yes
Operating Temp. Range 5 Degrees to 40 Degrees C
Overall Height 4"
Overall Length 17"
Overall Width 11"
Plug Style - Lab Equipment European
Variable Speed Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms