Check Availability
  • TALBOYS 

    Magnetic Stirrer, Square, Glass Filled Nylon, 10L, 1 to 150 rpm, Digital Display, 120 Volts

  • Item # 16U334
  • Mfr. Model # 986378
Magnetic Stirrer, Square, Glass Filled Nylon, 10L, 1 to 150 rpm, Digital Display, 120 Volts
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 16U334
Mfr. Model # 986378
UNSPSC #41103806
Shipping Weight 14.75 lbs
Country of Origin USA *
Item Magnetic Stirrer
Plate Shape Square
Plate Length 12.5"
Plate Width 11"
Plate Material Glass Filled Nylon
Load Capacity - Metric 10L
Speed Range 1 to 150 rpm
Number of Stirring Positions 1
Voltage 120
Display Digital
Amps 0.14
Watts 7.2
Includes Timer Yes
Operating Temp. Range 5 Degrees to 40 Degrees C
Overall Height 4"
Overall Length 17"
Overall Width 11"
Plug Style - Lab Equipment Standard
Variable Speed Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms