Check Availability
  • TALBOYS 

    Magnetic Stirrer, Rectangle, Stainless Steel, 200L, 100 to 1800 rpm, Digital Display, 120 Volts

  • Item # 16U331
  • Mfr. Model # 986372
Magnetic Stirrer, Rectangle, Stainless Steel, 200L, 100 to 1800 rpm, Digital Display, 120 Volts
Qty
  • Web Price
    $4,747.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16U331
Mfr. Model # 986372
UNSPSC #41103806
Shipping Weight 63.0 lbs
Country of Origin USA *
Item Magnetic Stirrer
Plate Shape Rectangle
Plate Length 25"
Plate Width 21.25"
Plate Material Stainless Steel
Load Capacity - Metric 200L
Speed Range 100 to 1800 rpm
Number of Stirring Positions 1
Voltage 120
Display Digital
Amps 1
Watts 82
Includes Timer Yes
Operating Temp. Range 5 Degrees to 40 Degrees C
Overall Height 5.25"
Overall Length 26.75"
Overall Width 28.5"
Plug Style - Lab Equipment Standard
Variable Speed Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms