Check Availability
  • TALBOYS 

    Magnetic Stirrer, Square, Glass Filled Nylon, 1L, 60 to 1400 rpm, Digital Display, 120 Volts

  • Item # 16U321
  • Mfr. Model # 986352
Magnetic Stirrer, Square, Glass Filled Nylon, 1L, 60 to 1400 rpm, Digital Display, 120 Volts
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Microprocessor-controlled multiposition stirrer handles 4, 5, or 6 vessels and has position indicators. The glass-filled nylon plate has a chemical-resistant, reflective white surface that is easy to clean. Features separate LED displays for speed and time.
Show More Close
 

Technical Specifications

Item # 16U321
Mfr. Model # 986352
UNSPSC #41103806
Shipping Weight 14.75 lbs
Country of Origin USA *
Item Magnetic Stirrer
Plate Shape Square
Plate Length 12.5"
Plate Width 11"
Plate Material Glass Filled Nylon
Load Capacity - Metric 1L
Speed Range 60 to 1400 rpm
Number of Stirring Positions 4
Voltage 120
Display Digital
Amps 1.3
Watts 85
Includes Timer Yes
Operating Temp. Range 5 Degrees to 40 Degrees C
Overall Height 4"
Overall Length 17"
Overall Width 11"
Plug Style - Lab Equipment Standard
Variable Speed Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms